Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GB2D0033TPI-1
StructuredGround GB2D0033TPI-1 Groundin
MFG Item Number
GB2D0033TPI-1
This item cannot be canceled or returned
Description
StructuredGround GB2D0033TPI-1 Groundin
Specifications
Specifications
| Manufacturer Part Number |
GB2D0033TPI-1 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
1/4 x 2 x 36 Grounding Busbar. |
| Material |
Copper |
| Number of Mounting Points |
33 |
| Hole Size |
0.44 Dia |
| Nominal Width |
2 " |
| Approvals |
cULus |
| Net Weight |
6.005 lbs |
| Gross Weight |
8.115 lbs |
GB2D0033TPI-1
Panduit Grounding