Series Information
| Manufacturer Part Number | GB4B1028TPI-1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Grounding |
| Description | The GB4B1028TPI-1 Grounding Busbar meets BICSI and ANSI/TIA-607-D requirements for network systems grounding applications. Made of high conductivity copper and tin-plated to inhibit corrosion, comes pre-assembled with brackets and insulators attached for |
| Nominal Length | 24 " |
| Thickness | 1 " |
| Material | Copper |
| Number of Mounting Points | 28 |
| Hole Size | 0.31 Dia |
| Nominal Width | 4 " |
| Approvals | cULus |
| Net Weight | 9.46 lbs |
| Gross Weight | 9.46 lbs |