Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GBK Series Information
| Manufacturer Part Number | GBK14 |
|---|---|
| Manufacturer | Eaton |
| Product Series | GBK |
| Family Series | Eaton Grounding, GBK Series |
| Description | Eaton CH Loadcenter and Breaker Accessories - 14 Terminal Ground Bar Kit,1-3/4 in mounting hole distance,Ground bar kit,CH,14 terminals,0.75 in,CH and BR loadcenters |
| Number of Taps | 14 |
| Stack Type | Individual Bar |
| Wire Size Range | 14-4 AWG |
| Includes Mounting Block | No |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |