Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GBK2120 Eaton Grounding, GBK Series, Ground Bar Kit-21 TERM+2/0 Lug
GBK2120 Eaton Grounding, GBK Series, Ground Bar Kit-21 TERM+2/0 Lug
This item cannot be canceled or returned
Description
Ground Bar Kit-21 TERM+2/0 Lug
Specifications
Specifications
Manufacturer Part Number
GBK2120
Manufacturer
Eaton
Product Series
GBK
Family Series
Eaton Grounding, GBK Series
Description
Eaton ground bar, CH Loadcenter and Breaker Accessories - 21 Terminal Ground Bar Kit,1-3/4 in mounting hole distance, 1-2/0 lug,Ground bar kit,CH,21 terminals,0.75 in,CH and BR loadcenters
Number of Taps
22
Stack Type
Individual Bar
Wire Size Range
(21) 14-4 AWG, (1) 6-2/0 AWG
Includes Mounting Block
No
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
GBK2120
Eaton Grounding, GBK Series