Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GBKP2120 Eaton Circuit Breakers, 21 TERM GROUND BAR+2/0 LUG-CH/BR PON
GBKP2120 Eaton Circuit Breakers, 21 TERM GROUND BAR+2/0 LUG-CH/BR PON
This item cannot be canceled or returned
Description
21 TERM GROUND BAR+2/0 LUG-CH/BR PON
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
GBKP2120 |
| Description |
Eaton PON Accessories - 21 Terminal Ground Bar,1 2/0 lug -CH/BR plug-on neutral,Ground bar,21 Circuits,21 terminals |
| Accessory Type |
Ground Bar Kit |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.245 lbs |
GBKP2120
Eaton Circuit Breakers