Series Information
| Manufacturer Part Number | GBM26 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 4SOL-2/0STR CU BAR 1 PC |
| Number of Conductors | 1 |
| Conductor Size | 4 sol. - 2/0 str. |
| Material | Copper Alloy |
| For Use With | Conductor |
| Mounting | Bolt - 3/8 " |
| Direct Burial | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |