Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GC-A Series Information
| Manufacturer Part Number | GC22A |
|---|---|
| Manufacturer | Burndy |
| Product Series | GC-A |
| Family Series | Burndy Grounding, GC-A Series |
| Description | Ground Clamp,2-1/2,3,3-1/2,4in. Pipe/ Rod,Wire Range 250kcmil-6 |
| Number of Conductors | 1 |
| Conductor Size | 6 AWG - 250 kcmil |
| Material | Aluminum Alloy |
| Compression Style | Bolt Lug |
| For Use With | Conduit, Pipe |
| Built-In Strain Relief | No |
| Mounting | Direct on Pipe |
| Direct Burial | No |
| Approvals | UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |