Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GC2929CT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GC2929CT |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
2/0STR-250 CABLETRAY |
| Number of Conductors |
2 |
| Conductor Size |
2 sol. - 250 kcmil |
| Material |
Copper Alloy |
| For Use With |
Conductor |
| Mounting |
Bolt - 3/8 " |
| Approvals |
UL |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.37 lbs |
GC2929CT
Burndy Grounding