Series Information
| Manufacturer Part Number | GC3939 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | GROUND 2 COND. TO BAR |
| Number of Conductors | 2 |
| Conductor Size | 550 kcmil - 750 kcmil |
| Material | Copper Alloy |
| For Use With | Conductor |
| Mounting | Bolt - 5/8 " |
| Direct Burial | Yes |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |