Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GCB63T13G1
GROUND STUD 1/2in. THREAD
MFG Item Number
GCB63T13G1
This item cannot be canceled or returned
Description
GROUND STUD 1/2in. THREAD
Specifications
Specifications
| Manufacturer Part Number |
GCB63T13G1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
GROUND STUD 1/2in. THREAD |
| Number of Conductors |
1 |
| Material |
Bronze |
| Mounting |
Bolt - 1/2 " |
| Net Weight |
0.194 lbs |
| Gross Weight |
0.194 lbs |
GCB63T13G1
Burndy Grounding