Series Information
| Manufacturer Part Number | GCM29 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 2SOL-250, 2 CU COND |
| Number of Conductors | 2 |
| Conductor Size | 2/0 AWG - 4/0 AWG |
| Material | Copper Alloy |
| For Use With | Cable |
| Mounting | Bolt - 1/2 " |
| Direct Burial | Yes |
| Approvals | UL |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.37 lbs |