Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GCM34
Grounding Connector, 300-500MCM,
This item cannot be canceled or returned
Description
Grounding Connector, 300-500MCM,
Specifications
Specifications
| Manufacturer Part Number |
GCM34 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
Grounding Connector, 300-500MCM, 2 Conductor |
| Number of Conductors |
2 |
| Conductor Size |
300 kcmil - 500 kcmil |
| Material |
Copper Alloy |
| For Use With |
Cable |
| Approvals |
UL |
| Net Weight |
0.5958 lbs |
| Gross Weight |
0.5958 lbs |