Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GD1726 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 4SOL-2/0STR, 1 1/2 IPS, |
| Number of Conductors | 2 |
| Conductor Size | 4 sol. - 2/0 str. |
| Material | Copper Alloy |
| For Use With | Conductor |
| Mounting | Direct on Pipe, Direct on Rod |
| Approvals | UL |
| Net Weight | 0.91 lbs |
| Gross Weight | 0.91 lbs |