Series Information
| Manufacturer Part Number | GD204C |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 8SOL-4STR, 3 IPS, 2 CON |
| Number of Conductors | 2 |
| Conductor Size | 8 sol. - 4 str. |
| Material | Copper Alloy |
| For Use With | Cable |
| Mounting | Direct on Pipe, Direct on Rod |
| Direct Burial | Yes |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |