Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GF1050-20-22-51

ABB Contactors

GF1050-20-22-51

ABB Contactors
CTR,2P,1050A, 24-60VAC/DC
MFG Item Number
GF1050-20-22-51
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
GF1050-20-22-51
CTR,2P,1050A, 24-60VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number GF1050-20-22-51
Manufacturer ABB
Family Series ABB Contactors
Description CTR,2P,1050A, 24-60VAC/DC
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC, 48 VAC, 60 VAC, 24 VDC, 48 VDC, 60 VDC
Coil Voltage 24-60 VAC, 24-60 VDC
Poles 2NO
Auxiliary Contact 2NO, 2NC
General Purpose (AC1) 1,050 A
Approvals CSA, UL
Net Weight 8 lbs
Gross Weight 8 lbs