Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GG182
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GG182 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
2 BRAID TO 2 IPS |
| Length |
1.75 " |
| Insulated |
No |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
1.41 lbs |
| Gross Weight |
1.41 lbs |