Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GJ6264UH
StructuredGround GJ6264UH Equipment Bon
This item cannot be canceled or returned
Description
StructuredGround GJ6264UH Equipment Bon
Specifications
Specifications
Manufacturer Part Number
GJ6264UH
Manufacturer
Panduit
Family Series
Panduit Grounding
Description
One 264 length 6 AWG green wire with yellow horizontal stripe. Jumper is pre-terminated on one end with LCC6-14JAWH-L and the other end with LCC6-14JAW-L.
Length
264 "
Insulated
Yes
Approvals
CSA, UL
Net Weight
2.7071 lbs
Gross Weight
2.7 lbs
GJ6264UH
Panduit Grounding