Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJS660U
StructuredGround GJS660U Equipment Bond
This item cannot be canceled or returned
Description
StructuredGround GJS660U Equipment Bond
Specifications
Specifications
| Manufacturer Part Number |
GJS660U |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
6 AWG green wire with yellow horizontal stripe. Jumper is pre-terminated on one end with LCC6-14JAW-L. |
| Length |
60 " |
| Comments |
Jumper is Pre-Terminated on One End |
| Net Weight |
0.745 lbs |
| Gross Weight |
0.745 lbs |
GJS660U
Panduit Grounding