Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GK1729
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GK1729 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
2/0SOL-250, 1 1/2 IPS 3 |
| Number of Conductors |
3 |
| Conductor Size |
2/0 sol. - 250 kcmil |
| Material |
Copper Alloy |
| For Use With |
Cable |
| Direct Burial |
Yes |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |