Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GKA4C
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GKA4C |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
14-4 CU GRD LUG,DB,MECH |
| Number of Conductors |
1 |
| Conductor Size |
14 sol. - 4 str. |
| Material |
Copper Alloy |
| For Use With |
Conductor |
| Direct Burial |
Yes |
| Approvals |
UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.034 lbs |