Series Information
| Manufacturer Part Number | GM-3E-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Grounding |
| Description | The GM-3E-X Bronze Grounding Clamp is used to ground copper code conductor to flat surfaces. Cast from high strength, electrolytic brinz to provide reliable grouding connections, high strenght silicon bronze hardware for long term reliable assembly. |
| Number of Conductors | 1 |
| Conductor Size | 4 AWG - 300 kcmil |
| Material | Copper |
| Compression Style | Spring Clamp |
| Mounting | Bolt - 1/2 " |
| Direct Burial | Yes |
| Approvals | cULus |
| Net Weight | 5.56 lbs |
| Gross Weight | 5.56 lbs |