GMC-2-R
Eaton's Bussmann series Fuses, GMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GMC-2-R Eaton's Bussmann series Fuses, GMC Series, Fuse, 2A, 250VAC, M, 5X20mm, Glass,
MFG Item Number
GMC-2-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GMC-2-R Eaton's Bussmann series Fuses, GMC Series, Fuse, 2A, 250VAC, M, 5X20mm, Glass,

MFG Item Number
GMC-2-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GMC Series
Item #
GMC-2-R
Fuse, 2A, 250VAC, M, 5X20mm, Glass,

GMC Series Information

  • 5 x 20 Millimeters
  • 50mA~10 Amp
  • 125VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussman GMC Series are a group of low voltage, general‑purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps

Specifications

Specifications
Manufacturer Part Number GMC-2-R
Manufacturer Eaton's Bussmann series
Product Series GMC
Family Series Eaton's Bussmann series Fuses, GMC Series
Description Fuse, 2A, 250VAC, M, 5X20mm, Glass, RoHS Compliant
Fuse Type Miniature
Current Rating 2 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CSA, UL
Net Weight 0.004 lbs
Gross Weight 0.004 lbs