GMQ-3.200
Eaton's Bussmann series Fuses, GMQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMQ-3.200

Eaton's Bussmann series Fuses, GMQ Series

GMQ-3.200

Eaton's Bussmann series Fuses, GMQ Series
FUSE, 3.200A (3-2/10A), 300VAC, TIME
Item Number
GMQ-3.200
MFG Item Number
GMQ-3-2/10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GMQ Series
Item #
GMQ-3.200
FUSE, 3.200A (3-2/10A), 300VAC, TIME

GMQ Series Information

Specifications

Specifications
Manufacturer Part Number GMQ-3-2/10
Manufacturer Eaton's Bussmann series
Product Series GMQ
Family Series Eaton's Bussmann series Fuses, GMQ Series
Description FUSE, 3.200A (3-2/10A), 300VAC, TIME DELAY, FITS HLQ FUSEHOLDER
Fuse Type Supplementary (Midget)
Current Rating 3.2 A
AC Voltage 300 VAC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.016 lbs
Alternatives
82880
82880
MARS Fuses