Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP1129 Burndy Grounding, 2/0SOL-250, 1/4 IPS 2 CO

MFG Item Number
GP1129

GP1129 Burndy Grounding, 2/0SOL-250, 1/4 IPS 2 CO

MFG Item Number
GP1129
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Grounding, Series
Item #
GP1129
2/0SOL-250, 1/4 IPS 2 CO

Series Information

Specifications

Specifications
Manufacturer Part Number GP1129
Manufacturer Burndy
Family Series Burndy Grounding
Description 2/0SOL-250, 1/4 IPS 2 CO
Number of Conductors 1
Conductor Size 2/0 sol. - 250 kcmil
Material Copper Alloy
For Use With Cable
Approvals UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs