Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP1429 Burndy Grounding, 2/0SOL-250, 1 IPS 2 COND

MFG Item Number
GP1429

GP1429 Burndy Grounding, 2/0SOL-250, 1 IPS 2 COND

MFG Item Number
GP1429
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
GP1429
2/0SOL-250, 1 IPS 2 COND

Series Information

Specifications

Specifications
Manufacturer Part Number GP1429
Manufacturer Burndy
Family Series Burndy Grounding
Description 2/0SOL-250, 1 IPS 2 COND
Number of Conductors 1
Conductor Size 2/0 sol. - 250 kcmil
Material Copper Alloy
For Use With Cable
Approvals UL
Net Weight 0.83 lbs
Gross Weight 0.83 lbs