Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GP1526G1 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | GROUND CLAMP |
| Number of Conductors | 1 |
| Conductor Size | 8 sol. - 2/0 str. |
| Material | Copper Alloy |
| For Use With | Cable |
| Approvals | UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |