Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP6434 Burndy Grounding, 300-500, 3/8 IPS 2 COND

MFG Item Number
GP6434

GP6434 Burndy Grounding, 300-500, 3/8 IPS 2 COND

MFG Item Number
GP6434
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, Series
Item #
GP6434
300-500, 3/8 IPS 2 COND

Series Information

Specifications

Specifications
Manufacturer Part Number GP6434
Manufacturer Burndy
Family Series Burndy Grounding
Description 300-500, 3/8 IPS 2 COND
Number of Conductors 1
Conductor Size 300 kcmil - 500 kcmil
Material Copper Alloy
For Use With Cable
Approvals UL
Net Weight 1.55 lbs
Gross Weight 0.0969 lbs