Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GP654CG1 Burndy Grounding, 8SOL-4 STR, 1-2 COND
GP654CG1 Burndy Grounding, 8SOL-4 STR, 1-2 COND
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GP654CG1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
8SOL-4 STR, 1-2 COND |
| Number of Conductors |
2 |
| Conductor Size |
8 AWG - 4 AWG |
| Material |
Copper Alloy |
| For Use With |
Cable |
| Approvals |
UL |
| Net Weight |
0.387 lbs |
| Gross Weight |
0.387 lbs |
GP654CG1
Burndy Grounding