Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GPC2-1D-C Panduit Grounding, StructuredGround GPC2-1D-C Grounding Cl
MFG Item Number
GPC2-1D-C
GPC2-1D-C Panduit Grounding, StructuredGround GPC2-1D-C Grounding Cl
MFG Item Number
GPC2-1D-C
This item cannot be canceled or returned
Description
StructuredGround GPC2-1D-C Grounding Cl
Specifications
Specifications
| Manufacturer Part Number |
GPC2-1D-C |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
Bronze grounding clamp, Direct burial, 10 SOL - 2 STR AWG conductor size range, 1/2 - 1 12.7mm - 25.4mm iron pipe size, 1.65 41.9mm pipe clamp screw length. |
| Number of Conductors |
1 |
| Conductor Size |
10 sol. - 2 str. |
| Material |
Bronze |
| Compression Style |
Ground Clamp |
| For Use With |
Conductor |
| Direct Burial |
Yes |
| Approvals |
cULus, UL |
| Net Weight |
19.38 lbs |
| Gross Weight |
19.38 lbs |
GPC2-1D-C
Panduit Grounding