Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GPC22/0-38-X Panduit Grounding, StructuredGround GPC22/0-38-X Bronze Gr

MFG Item Number
GPC22/0-38-X

GPC22/0-38-X Panduit Grounding, StructuredGround GPC22/0-38-X Bronze Gr

MFG Item Number
GPC22/0-38-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Grounding, Series
Item #
GPC22/0-38-X
StructuredGround GPC22/0-38-X Bronze Gr

Series Information

Specifications

Specifications
Manufacturer Part Number GPC22/0-38-X
Manufacturer Panduit
Family Series Panduit Grounding
Description Bronze grounding clamp, U-bolt for 2 cables, 4 SOL - 2/0 STR copper conductor size range, 3/8” 9.5mm iron pipe size.
Number of Conductors 2
Conductor Size 4 sol. - 2/0 str.
Material Bronze
Compression Style Ground Clamp
For Use With Cable
Approvals cULus
Net Weight 5.79 lbs
Gross Weight 5.79 lbs