Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GPC22/0-38-X Panduit Grounding, StructuredGround GPC22/0-38-X Bronze Gr
MFG Item Number
GPC22/0-38-X
GPC22/0-38-X Panduit Grounding, StructuredGround GPC22/0-38-X Bronze Gr
MFG Item Number
GPC22/0-38-X
This item cannot be canceled or returned
Description
StructuredGround GPC22/0-38-X Bronze Gr
Specifications
Specifications
| Manufacturer Part Number |
GPC22/0-38-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
Bronze grounding clamp, U-bolt for 2 cables, 4 SOL - 2/0 STR copper conductor size range, 3/8” 9.5mm iron pipe size. |
| Number of Conductors |
2 |
| Conductor Size |
4 sol. - 2/0 str. |
| Material |
Bronze |
| Compression Style |
Ground Clamp |
| For Use With |
Cable |
| Approvals |
cULus |
| Net Weight |
5.79 lbs |
| Gross Weight |
5.79 lbs |
GPC22/0-38-X
Panduit Grounding