Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GPC3250-38-X Panduit Grounding, StructuredGround GPC3250-38-X Bronze Gr

MFG Item Number
GPC3250-38-X

GPC3250-38-X Panduit Grounding, StructuredGround GPC3250-38-X Bronze Gr

MFG Item Number
GPC3250-38-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Grounding, Series
Item #
GPC3250-38-X
StructuredGround GPC3250-38-X Bronze Gr

Series Information

Specifications

Specifications
Manufacturer Part Number GPC3250-38-X
Manufacturer Panduit
Family Series Panduit Grounding
Description Bronze grounding clamp, U-bolt for 3 cables, 2/0 - 250 kcmil copper conductor size range, 5/8 1.6mm or 3/4 1.9mm ground rod size, 3/8” 9.5mm iron pipe size.
Number of Conductors 3
Conductor Size 2/0 str. - 250 kcmil
Material Bronze
Compression Style Ground Clamp
For Use With Conductor
Mounting Screw
Approvals cULus
Net Weight 11.43 lbs
Gross Weight 11.43 lbs