Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GPC3250-38-X Panduit Grounding, StructuredGround GPC3250-38-X Bronze Gr
MFG Item Number
GPC3250-38-X
GPC3250-38-X Panduit Grounding, StructuredGround GPC3250-38-X Bronze Gr
MFG Item Number
GPC3250-38-X
This item cannot be canceled or returned
Description
StructuredGround GPC3250-38-X Bronze Gr
Specifications
Specifications
| Manufacturer Part Number |
GPC3250-38-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
Bronze grounding clamp, U-bolt for 3 cables, 2/0 - 250 kcmil copper conductor size range, 5/8 1.6mm or 3/4 1.9mm ground rod size, 3/8” 9.5mm iron pipe size. |
| Number of Conductors |
3 |
| Conductor Size |
2/0 str. - 250 kcmil |
| Material |
Bronze |
| Compression Style |
Ground Clamp |
| For Use With |
Conductor |
| Mounting |
Screw |
| Approvals |
cULus |
| Net Weight |
11.43 lbs |
| Gross Weight |
11.43 lbs |
GPC3250-38-X
Panduit Grounding