Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GQ2929 Burndy Grounding, 2/0STR-250,MAX 6 IPS
GQ2929 Burndy Grounding, 2/0STR-250,MAX 6 IPS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GQ2929 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
2/0STR-250,MAX 6 IPS |
| Number of Conductors |
1 |
| Conductor Size |
2/0 AWG - 250 kcmil |
| Material |
Copper Alloy |
| For Use With |
Cable |
| Direct Burial |
Yes |
| Approvals |
UL |
| Net Weight |
2.64 lbs |
| Gross Weight |
2.64 lbs |