Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRC2-58-TL Panduit Grounding, StructuredGround GRC2-58-TL Grd Rod Cla
MFG Item Number
GRC2-58-TL
GRC2-58-TL Panduit Grounding, StructuredGround GRC2-58-TL Grd Rod Cla
MFG Item Number
GRC2-58-TL
This item cannot be canceled or returned
Description
StructuredGround GRC2-58-TL Grd Rod Cla
Specifications
Specifications
| Manufacturer Part Number |
GRC2-58-TL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
Bronze ground rod clamp, standard duty, direct burial, 5/8 15.9mm ground rod size, 10 SOL – 2 STR AWG conductor size range, 1/2 12.7mm hex head size, 1.34 34.0mm casting height, 0.64 16.3mm casting width. |
| Number of Conductors |
1 |
| Conductor Size |
10 sol. - 2 str. |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Ground Rod |
| Mounting |
Direct on Rod |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
23.8 lbs |
| Gross Weight |
23.8 lbs |
GRC2-58-TL
Panduit Grounding