Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRC4-38-TL Panduit Grounding, StructuredGround GRC4-38-TL Grounding C
MFG Item Number
GRC4-38-TL
GRC4-38-TL Panduit Grounding, StructuredGround GRC4-38-TL Grounding C
MFG Item Number
GRC4-38-TL
This item cannot be canceled or returned
Description
StructuredGround GRC4-38-TL Grounding C
Specifications
Specifications
| Manufacturer Part Number |
GRC4-38-TL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
Bronze ground rod clamp, standard duty, direct burial, 3/8 9.5mm ground rod size, 10 SOL – 4 STR AWG conductor size range, 1/2 12.7mm hex head size, 1.0 25.4mm casting height, 0.82 20.8mm casting width. |
| Number of Conductors |
1 |
| Conductor Size |
10 sol. - 4 str. |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Ground Rod |
| Mounting |
Direct on Rod |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
19.725 lbs |
| Gross Weight |
19.725 lbs |
GRC4-38-TL
Panduit Grounding