Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRC4-38-TL Panduit Grounding, StructuredGround GRC4-38-TL Grounding C

MFG Item Number
GRC4-38-TL

GRC4-38-TL Panduit Grounding, StructuredGround GRC4-38-TL Grounding C

MFG Item Number
GRC4-38-TL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Grounding, Series
Item #
GRC4-38-TL
StructuredGround GRC4-38-TL Grounding C

Series Information

Specifications

Specifications
Manufacturer Part Number GRC4-38-TL
Manufacturer Panduit
Family Series Panduit Grounding
Description Bronze ground rod clamp, standard duty, direct burial, 3/8 9.5mm ground rod size, 10 SOL – 4 STR AWG conductor size range, 1/2 12.7mm hex head size, 1.0 25.4mm casting height, 0.82 20.8mm casting width.
Number of Conductors 1
Conductor Size 10 sol. - 4 str.
Material Bronze
Compression Style Bolt Lug
For Use With Ground Rod
Mounting Direct on Rod
Direct Burial Yes
Approvals cULus
Net Weight 19.725 lbs
Gross Weight 19.725 lbs