Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRCH1/0-34-E Panduit Grounding, StructuredGround GRCH1/0-34-E Grounding
MFG Item Number
GRCH1/0-34-E
GRCH1/0-34-E Panduit Grounding, StructuredGround GRCH1/0-34-E Grounding
MFG Item Number
GRCH1/0-34-E
This item cannot be canceled or returned
Description
StructuredGround GRCH1/0-34-E Grounding
Specifications
Specifications
| Manufacturer Part Number |
GRCH1/0-34-E |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
Bronze ground rod clamp, heavy duty, direct burial, 3/4 19.1mm ground rod size, 8 SOL – 1/0 STR AWG conductor size range, 1/2 12.7mm hex head size, 1.60 40.6mm casting height, 0.97 24.6mm casting width. |
| Number of Conductors |
1 |
| Conductor Size |
8 sol. - 1/0 str. |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Ground Rod |
| Mounting |
Direct on Rod |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
2.576 lbs |
| Gross Weight |
2.576 lbs |
GRCH1/0-34-E
Panduit Grounding