Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRF4C3 Burndy Grounding, 8-2, 1 RND OR 7/8 SQR

MFG Item Number
GRF4C3

GRF4C3 Burndy Grounding, 8-2, 1 RND OR 7/8 SQR

MFG Item Number
GRF4C3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
GRF4C3
8-2, 1 RND OR 7/8 SQR

Series Information

Specifications

Specifications
Manufacturer Part Number GRF4C3
Manufacturer Burndy
Family Series Burndy Grounding
Description 8-2, 1 RND OR 7/8 SQR
Number of Conductors 2
Conductor Size 8 AWG - 2 AWG
Material Copper Alloy
For Use With Conductor
Approvals UL
Net Weight 0.52 lbs
Gross Weight 0.52 lbs