Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Enclosures, GRY Series
GRY-A10N104
Schneider Enclosures, GRY Series
Enclosure, Small, Hinged Cover,
This item cannot be canceled or returned
Description
Enclosure, Small, Hinged Cover,
Specifications
Specifications
| Manufacturer Part Number |
440712 |
| Manufacturer |
Schneider |
| Product Series |
GRY |
| Family Series |
Schneider Enclosures, GRY Series |
| Description |
Enclosure, Small, Hinged Cover, Type 1, 16 Gauge Steel, 10x10x4 in. |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
10 " |
| Nominal Width |
10 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
6.945 lbs |
| Gross Weight |
6.945 lbs |
GRY-A10N104
Schneider Enclosures, GRY Series