Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, N1JP Series
N1JP1010
Hammond Manufacturing Enclosures, N1JP Series
N1J SERIES PANEL FOR 10in.X10in.
This item cannot be canceled or returned
Description
N1J SERIES PANEL FOR 10in.X10in.
Specifications
Specifications
| Manufacturer Part Number |
N1JP1010 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1JP |
| Family Series |
Hammond Manufacturing Enclosures, N1JP Series |
| Description |
N1J SERIES PANEL FOR 10in.X10in. |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For Use with Enclosure Size 10 x 10 inches |
| Nominal Height |
10 " |
| Nominal Width |
10 " |
| Net Weight |
1.41 lbs |
| Gross Weight |
2 lbs |
N1JP1010
Hammond Manufacturing Enclosures, N1JP Series