Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GS2AE2 Square D Disconnect Switches, Shaft 10Mmx10Mmx320Mm
GS2AE2 Square D Disconnect Switches, Shaft 10Mmx10Mmx320Mm
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Square D Disconnect Switches |
| Manufacturer |
Square D |
| Manufacturer Part Number |
428326 |
| Description |
Shaft 10Mmx10Mmx320Mm |
| Type |
Shaft |
| For Use With |
Multiple Series |
| Approvals |
IEC, UL |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.565 lbs |
GS2AE2
Square D Disconnect Switches