Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GS2AH130 Square D Industrial Accessories, PISTOL HANDLE BLACK
GS2AH130 Square D Industrial Accessories, PISTOL HANDLE BLACK
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
GS2AH130 |
| Manufacturer |
Square D |
| Family Series |
Square D Industrial Accessories |
| Description |
PISTOL HANDLE BLACK |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
External Front Handle |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GS2AH130
Square D Industrial Accessories