Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSP1-6-2-C Panduit Grounding, StructuredGround GSP1-6-2-C Grounding C

MFG Item Number
GSP1-6-2-C

GSP1-6-2-C Panduit Grounding, StructuredGround GSP1-6-2-C Grounding C

MFG Item Number
GSP1-6-2-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Grounding, Series
Item #
GSP1-6-2-C
StructuredGround GSP1-6-2-C Grounding C

Series Information

Specifications

Specifications
Manufacturer Part Number GSP1-6-2-C
Manufacturer Panduit
Family Series Panduit Grounding
Description Bronze, service post connectors, ,6SOL-2STR, male, one cable, type GSP1.
Type Male Stud
Conductor Size 6-2 AWG
Number of Conductors 1
Material Bronze
Direct Burial Yes
Approvals cULus
Net Weight 0.0123 lbs
Gross Weight 10.5 lbs