Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GSP1-6-2-C Panduit Grounding, StructuredGround GSP1-6-2-C Grounding C
MFG Item Number
GSP1-6-2-C
GSP1-6-2-C Panduit Grounding, StructuredGround GSP1-6-2-C Grounding C
MFG Item Number
GSP1-6-2-C
This item cannot be canceled or returned
Description
StructuredGround GSP1-6-2-C Grounding C
Specifications
Specifications
| Manufacturer Part Number |
GSP1-6-2-C |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
Bronze, service post connectors, ,6SOL-2STR, male, one cable, type GSP1. |
| Type |
Male Stud |
| Conductor Size |
6-2 AWG |
| Number of Conductors |
1 |
| Material |
Bronze |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
0.0123 lbs |
| Gross Weight |
10.5 lbs |
GSP1-6-2-C
Panduit Grounding