GSW-117
Gardner Bender Switches, GSW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GSW-117 Gardner Bender Switches, GSW Series, Toggle, SPDT, 20A, 125VAC, O/F/O
MFG Item Number
GSW-117

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GSW-117 Gardner Bender Switches, GSW Series, Toggle, SPDT, 20A, 125VAC, O/F/O

MFG Item Number
GSW-117
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GSW Series
Item #
GSW-117
Toggle, SPDT, 20A, 125VAC, O/F/O

GSW Series Information

  • On‑OFF Circuit
  • Screw Terminal
  • 20 Amps
  • UL;CSA
Versatile toggle switch family awith multiple position configurations, availble in single or double pole. The GSW‑10 is good for industiral equipment or emergency lighting.

Specifications

Specifications
Manufacturer Part Number GSW-117
Manufacturer Gardner Bender
Product Series GSW
Family Series Gardner Bender Switches, GSW Series
Description Toggle, SPDT, 20A, 125VAC, O/F/O
Hole Size 0.5 "
Actuator Type Bat
Contacts SPDT
Circuit Configuration (ON)-OFF-(ON)
Terminal Type Screw
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals UL
Net Weight 0.0719 lbs
Gross Weight 0.1 lbs