GSW-12
Gardner Bender Switches, GSW Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GSW-12 Gardner Bender Switches, GSW Series, Toggle, Spdt 20A 125Vac, O/O
MFG Item Number
GSW-12

GSW-12 Gardner Bender Switches, GSW Series, Toggle, Spdt 20A 125Vac, O/O

MFG Item Number
GSW-12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GSW Series
Item #
GSW-12
Toggle, Spdt 20A 125Vac, O/O

GSW Series Information

  • On‑OFF Circuit
  • Screw Terminal
  • 20 Amps
  • UL;CSA
Versatile toggle switch family awith multiple position configurations, availble in single or double pole. The GSW‑10 is good for industiral equipment or emergency lighting.

Specifications

Specifications
Manufacturer Part Number GSW-12
Manufacturer Gardner Bender
Product Series GSW
Family Series Gardner Bender Switches, GSW Series
Description Toggle, Spdt 20A 125Vac, O/O
Hole Size 0.5 "
Actuator Type Bat
Contacts SPDT
Circuit Configuration ON-NONE-ON
Terminal Type Screw
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.075 lbs