GSW-24
Gardner Bender Switches, GSW Maintained Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSW-24

Gardner Bender Switches, GSW Maintained Series

GSW-24

Gardner Bender Switches, GSW Maintained Series
Nickel Push O/F, Spst 6A 125Vac,
MFG Item Number
GSW-24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GSW Maintained Series
Item #
GSW-24
Nickel Push O/F, Spst 6A 125Vac,

GSW Maintained Series Information


Specifications

Specifications
Manufacturer Part Number GSW-24
Manufacturer Gardner Bender
Product Series GSW Maintained
Family Series Gardner Bender Switches, GSW Maintained Series
Description Nickel Push O/F, Spst 6A 125Vac, Wired
Illuminated No
Operation Maintained
Max Voltage 250 VAC
Current Rating 6 A
Lens/Button Shape Round Extended
Terminal Type Wire Leads
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.05 lbs
Alternatives
GSW-25
GSW-25
Gardner Bender Switches, GSW Maintained Series