GSW-42
Gardner Bender Switches, Appliance Rocker Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSW-42 Gardner Bender Switches, Appliance Rocker Series, Lighted Appl Rocker, Spst 16A

MFG Item Number
GSW-42

GSW-42 Gardner Bender Switches, Appliance Rocker Series, Lighted Appl Rocker, Spst 16A

MFG Item Number
GSW-42
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Appliance Rocker Series
Item #
GSW-42
Lighted Appl Rocker, Spst 16A

Appliance Rocker Series Information

Specifications

Specifications
Manufacturer Part Number GSW-42
Manufacturer Gardner Bender
Product Series Appliance Rocker
Family Series Gardner Bender Switches, Appliance Rocker Series
Description Lighted Appl Rocker, Spst 16A 125Vac, O/F
Circuit Configuration ON-OFF
Hole Size 1.125 x 0.550 "
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPST
Material Nylon
Color Black
Illuminated No
Approvals CSA, UL, UR
Net Weight 0.0192 lbs
Gross Weight 0.0369 lbs