Series Information
| Manufacturer Part Number | GT3A-3D24-IDEC |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | TIME DELAY RELAY |
| Operation | Programmable (Multi-Function) |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Dial |
| Timing Range | 0.1 s-180 Hrs |
| Max Time | 180 Hrs |
| Coil Voltage | 24 VDC |
| Nominal Coil Voltage | 24 VDC |
| DC Voltage | 24 VDC |
| Contact Rating | 5 A |
| Termination | 8 Pin Octal, Plug In |
| Protection Rating | IP20, IP40 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |